DAHUA N45DJ62 4MP IR Eyeball Starlight+ 2.8mm ePoE Network Camera, White
Description
The Dahua 4 MP Starlight+ ePoE camera offers Analytics+ functions at the edge – performing complex real-time perimeter protection surveillance, people counting, and face capture. The Dahua Analytics+ algorithms significantly improve accuracy and reliability as compared to standard intelligent features. The camera is ideal for a host of diverse applications — Starlight+, True Wide Dynamic Range, and Smart IR technologies allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments
Specifications
Brand Name | Dahua | Item Name | Eyeball Camera |
Type | ePoE, Starlight, IR | Camera Resolution | 2688 x 1520 |
Camera Voltage | 12 VDC | Focal Length | 2.8 mm |
Series | Lite | Cable Type | Category 5e/Category 6 Ethernet or RG-59 Coaxial |
Camera Size | 4 MP | Lens Type | Fixed |
Format | Video: Smart H.265+, H.265, Smart H.264+, H.264; Audio: G.711a, G.711Mu, AAC, G.726 | Hard Drive Size | 256 GB |
Mounting Type | Board-in | Standards | UL60950-1, CAN/CSA C22.2 No.60950-1-07 EN60950-1, FCC CFR 47 Part 15 Subpart B, IP67 |
Application | Outdoor |
Packages
1 - UNIT - 1 |