DAHUA N41BK22 4MP LITE Series True WDR IR Fixed Eyeball Network Camera, White
Description
The Dahua 4 MP Lite Series cameras offer high-resolution video and cutting-edge technology in a compact and accessible package. The cameras feature Smart H.265+ video compression, reducing bandwidth and storage requirements without sacrificing video quality. The camera is equipped with the Dahua Intelligent Video System, a built-in video analytic algorithm that delivers intelligent functions to monitor a scene for Tripwire violations, intrusion detection, and abandoned or missing objects.
Specifications
Brand Name | FLIR | Item Name | IP Dome Camera |
Type | Eyeball | Camera Resolution | 3 MP (2048 x 1536)/1080p (1920 x 1080)/720p (1280 x 720) D1 (704 x 576/704 x 480)/CIF (352 x 288/352 x 240) |
Camera Voltage | 12 VDC | Focal Length | 2.8 mm |
Series | PE133E | Camera Size | 3 MP |
Lens Type | Fixed | Format | H.264/MJPEG |
Mounting Type | Board | Standards | CE, FCC Approved |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |