
DAHUA N41BL13-W 2.8MM LITE Series 4MP WiFi Network Dome Camera
Description
The N41BL13-W offers high-resolution video and Wi-Fi connectivity in a compact and accessible package. The camera features Smart H.265+ video compression, reducing bandwidth and storage requirements without sacrificing video quality. The camera’s elegant blend of aesthetics combined with a range of easy mounting solutions provides an excellent choice for a variety of small to mid-size applications at an affordable price.
Specifications
Brand Name | Dahua | Item Name | Wi-Fi Network Dome Camera with Smart Motion Detection |
Camera Resolution | 4 MP (2560 × 1440), 3 MP (2304 × 1296), 1080 P (1920 × 1080), 1.3 MP (1280 × 960), 720 P (1280 × 720), VGA (640 × 480), CIF (352 × 240) | Camera Voltage | 12 VDC |
Focal Length | 2.8 mm | Series | Lite Series |
Camera Size | 4 MP | Lens Type | Fixed |
Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H | Hard Drive Size | 256 GB |
Standards | CE EN 62368-1, RoHS 2014/30/EU, Radio Equipment Directive 2014/53/EU 47 CFR FCC Part 15, Subpart B |
Packages
1 - UNIT - 1 |