
DAHUA N43AM5Z 4MP Starlight Vari-focal Network Dome Camera
Description
The Dahua 4 MP Starlight camera offers Smart Motion Detection for improved alarm accuracy from intrusion and tripwire functions. The camera is ideal for a host of diverse applications — Starlight, True Wide Dynamic Range, and IR illumination allow the camera to operate in any lighting condition. The camera is rated to the IP67 Ingress Protection and to the IK10 Vandal Resistance standards, allowing the camera to deliver high-quality and reliable video in the harshest environments.
Specifications
Brand Name | Dahua | Item Name | Network Dome Camera |
Type | Starlight | Camera Resolution | 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) |
Camera Voltage | 12 VDC | Focal Length | 2.7 - 13.5 mm |
Series | Lite | Cable Type | Category 5e/Category 6 |
Camera Size | 4 MP | Lens Type | Motorized Varifocal |
Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) | Hard Drive Size | 256 GB |
Standards | UL 60950-1 and CAN/CSA C22.2 No. 60950-1-07, EN 60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005 (Second Edition), 47 CFR FCC Part 15, Subpart B, Class B, EN 55032:2015, Class B, EN 61000-3-2:2014, EN 61000-3-3:2013, EN 55024:2010+A1:2015, EN 55035:2017, EN 50130-4:2011+A1:2014 |
Packages
1 - UNIT - 1 |