Abbotsford
dahn43af5z

DAHUA N43AF5Z 4MP Starlight Vari-Focal Network Bullet Camera, White

Price $436.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N43AF5Z

Description

The Dahua 4 MP Starlight camera offers Smart Motion Detection for improved alarm accuracy from intrusion and tripwire functions. The camera is ideal for a host of diverse applications — Starlight, True Wide Dynamic Range, and IR illumination allow the camera to operate in any lighting condition. The camera is rated to the IP67 Ingress Protection and to the IK10 Vandal Resistance standards, allowing the camera to deliver high-quality and reliable video in the harshest environments.FEATURES:- 1/3 in. 4 MP Progressive-scan CMOS Sensor- Triple-stream Encoding- Smart H.265+ and Smart H.264+ Dual Codec- 4 MP (2688 x 1520) at 30 fps- 2.7 mm to 13.5 mm Motorized Vari-focal Lens- Starlight Technology for Low-light Applications- Analytics+ Function – Perimeter Protection and Smart Motion Detection- True Wide Dynamic Range (120 dB) and Day/Night IR Cut Filter- Maximum IR LED Distance 60 m (196.85 ft)- Enhanced Power and Data Transmission Distances (ePoE)- IP67 Ingress Protection

Specifications

Brand Name Dahua Item Name True Wide Dynamic Network Bullet Camera with Smart Motion Detection
Camera Resolution 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080 P (1920 x 1080), 1.3 MP (1280 x 960), 720 P (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) Camera Voltage 12 VDC
Focal Length 2.7 - 13.5 mm Number of Channels 4
Series Lite WizSense Series Camera Size 4 MP
Lens Type Fixed Aperture Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG
Hard Drive Size 256 GB Mounting Type Pole
Standards UL 60950-1, CAN/CSA C22.2 No. 60950-1-07 EN 60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005, 47 CFR FCC Part 15, EN 55032:2015, Class B, EN 61000-3-2:2014, EN 61000-3-3:2013, EN 55024:2010+A1:2015, EN 55035:2017, EN 50130-4:2011+A1:2014

Packages

1 - UNIT - 1