Abbotsford
dahn43al52

DAHUA N43AL52 4MP 2.8mm Starlight Network Dome Camera

Price $240.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N43AL52

Description

The Dahua 4 MP Starlight camera offers Smart Motion Detection for improved alarm accuracy from intrusion and tripwire functions. The camera is ideal for a host of diverse applications — Starlight, True Wide Dynamic Range, and IR illumination allow the camera to operate in any lighting condition. The camera is a component of the Dahua ArcticPro series and is rated to IP67 allowing the camera to deliver high-quality and reliable video in the harshest environments.FEATURES:- 1/3 in. 4 MP Progressive-scan CMOS Sensor- Triple-stream Encoding- Smart H.265+ and Smart H.264+ Dual Codec- 4 MP (2688 x 1520) at 30 fps, 2.8 mm Fixed Lens- Starlight Technology for Low-light Applications- Analytics+ Function – Perimeter Protection and Smart Motion Detection- True Wide Dynamic Range (120 dB) and Day/Night IR Cut Filter- Maximum IR LED Distance 50 m (164.04 ft)- Enhanced Power and Data Transmission Distances (ePoE)- ArcticPro Series Camera – Operational down to –40° C (–40° F)- IP67 Ingress Protection and IK10 Vandal Resistance

Specifications

Brand Name Dahua Item Name Network Dome Camera
Type Starlight Camera Resolution 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.8 mm
Series Lite Cable Type Category 5e/Category 6
Camera Size 4 MP Lens Type Fixed
Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) Hard Drive Size 256 GB
Standards UL 60950-1 and CAN/CSA C22.2 No. 60950-1-07, EN 60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005 (Second Edition), EN 55032:2015, Class B; EN 61000-3-2:2014, EN 61000-3-3:2013, EN 55024:2010+A1:2015, EN 55035:2017, EN 50130-4:2011+A1:2014

Packages

1 - UNIT - 1