Dahua N55CS5 5MP 360° Panoramic Fisheye Network Camera (Outdoor)
Description
Experience the superior clarity of 5MP video and the range of a 360° panoramic fisheye camera. The camera delivers high quality images with crisp details and accurate color rendition, even under complex lighting conditions thanks to True WDR (120 dB). The compact camera replaces multiple single-sensor cameras providing a higher return on investment for your security dollars, making it an excellent choice for small to mid-size business applications.
Specifications
Brand Name | Dahua | Item Name | Panoramic Fisheye Network Camera |
Type | 360° | Camera Resolution | 5 MP (2592 x 1944), 3 MP (2048 x 1536), UXGA (1600 x 1200), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) |
Camera Voltage | 12 VDC | Focal Length | 1.4 mm |
Series | Panoramic | Camera Size | 5 MP |
Lens Type | Fixed | Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264H, H.264B, MJPEG (sub stream only) |
Hard Drive Size | 256 GB | Standards | UL 60950-1, CAN/CSA C22.2 No.60950-1-07 EN 62368-1, CFR 47 FCC Part 15 Subpart B |
Packages
1 - UNIT - 1 |