![dahn55du82](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287556876.jpg?preset=medium)
DAHUA N55DU82 5MP PRO Series 5-in-1 Network Eyeball Camera
Description
The Dahua 5 MP 5-in-1 network camera offers multiple features working in tandem to assist with deterrence, low-light detection, active alarm, mask monitoring and two-way talk, the 5MP 5-in-1 camera is a multitasking machine for maximum video surveillance. The camera is ideal for a host of diverse applications - Enhanced Starlight, True Wide Dynamic Range and Smart Dual illuminators allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.
Specifications
Brand Name | Dahua | Item Name | 5-in-1 Network ePoE Eyeball Camera |
Camera Resolution | 5 MP (2592 x 1944), 4 MP (2688 x 1520), 2560 x 1440, 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) | Camera Voltage | 12 VDC |
Focal Length | 2.8 mm | Series | Pro |
Cable Type | Category 5e/Category 6 | Camera Size | 5 MP |
Lens Type | Fixed | Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) |
Hard Drive Size | 256 GB | Standards | UL60950-1 CAN/CSA C22.2 No.60950-1-07 EN62368-1, CFR 47 FCC Part 15 Subpart B |
Packages
1 - UNIT - 1 |