
DAHUA N53AM5Z 5MP LITE Series Vari-Focal Network Dome Camera, White
Description
The Dahua 5 MP Starlight camera offers Smart Motion Detection for improved alarm accuracy from intrusion and tripwire functions. The camera is ideal for a host of diverse applications Starlight, True Wide Dynamic Range and IR illumination allow the camera to operate in any lighting condition. The camera is rated to the IP67 Ingress Protection and to the IK10 Vandal Resistance standards, allowing the camera to deliver high-quality and reliable video in the harshest environments. Smart Motion Detection, a component of Dahua's Analytics+ technology, improves alarm accuracy and decreases the number of false alarms. The advanced SMD algorithm analyzes a scene for human or vehicle motion, while filtering out other motion due to trees, leaves, animals, weather and triggers an alarm when detected. SMD also saves time when searching recorded video by filtering false alarms and allowing quick retrieval of an alarm due to a person or vehicle.
Specifications
Brand Name | Dahua | Item Name | Network Dome Camera with Smart Motion Detection |
Type | Starlight | Camera Resolution | 5 MP (2592 x 1944), 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) |
Camera Voltage | 12 VDC | Focal Length | 2.7 - 13.5 mm |
Series | Lite | Camera Size | 5 MP |
Lens Type | Motorized Varifocal | Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) |
Hard Drive Size | 256 GB | Standards | UL 60950-1 and CAN/CSA C22.2 No. 60950-1-07, EN 60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005 (Second Edition), 47 CFR FCC Part 15, Subpart B, Class B EN 55032:2015, Class B; EN 61000-3-2:2014, EN 61000-3-3:2013, EN 55024:2010+A1:2015, EN 55035:2017, EN 50130-4:2011+A1:2014 |
Packages
1 - UNIT - 1 |