Abbotsford
dahn85cm5z

DAHUA N85CM5Z 8MP 4K PRO Series WDR IR Vari-Focal ePoE Eyeball, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N85CM5Z

Description

The 4K camera features an advanced 1/2.5-in. Progressive-scan STARVIS CMOS imager with a motorized optical zoom lens. The camera offers True Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress protection and operation in extreme temperatures to deliver superior images in all lighting and environmental conditions. Dahua’s innovative ePoE technology offers a plug-and-play solution to transmit power and data over long distances via Ethernet or coaxial cables, reducing installation time and saving money. ePoE technology is a viable, cost-effective solution for extending transmission distances and for converting existing, coax-based analog systems into IP systems. For video security and surveillance installers, ePoE technology saves time and money by reducing overall cabling requirements, allowing for existing coax cable to be used, and minimizing the number of peripheral devices needed. For new installations, ePoE offers the ability to design long-distance applications without the need for additional repeaters.FEATURES:1/2.5-in. 8 MP Progressive-scan STARVIS™ CMOS Sensor• Dual Stream Encoding• Smart H. 265+ and Smart H.264+ Dual Codec• 8 MP (3840 x 2160) at 15 fps or 3 MP (2304 x 1296) at 30 fps• 2.7 mm to 12 mm Motorized Optical Zoom Lens• Enhanced Power and Data Transmission Distances (ePoE)• Built-in Microphone• True Wide Dynamic Range (120 dB) and True Day/Night (ICR)• Maximum IR LED Distance 50 m (164 ft)• IP67 Ingress Protection• Intelligent Video System

Specifications

Brand Name Dahua Item Name IR Dome Camera
Type Eyeball Camera Resolution 8 MP (3840 x 2160)
Focal Length 2.7 - 12 mm Camera Size 8 MP
Lens Type Motorized Format Smart H.265+, H.265, Smart H.264+, H.264
Mounting Type Board-In Standards IP67, UL60950-1 Listed, FCC CFR 47 FCC Part 15 Subpart B
Application For Both Bright and Low Lighting Conditions

Packages

1 - UNIT - 1 10 - UNIT - 10