Abbotsford
dahn85cl5z

DAHUA N85CL5Z 8MP 4K PRO Series IR Vari-Focal ePoE Dome Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N85CL5Z

Description

The 4K camera features an advanced 1/2.5-in. Progressive-scan STARVIS™ CMOS imager with a motorized optical zoom lens. The camera offers True Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress protection and operation in extreme temperatures to deliver superior images in all lighting and environmental conditions.Dahua’s innovative ePoE technology offers a plug-and-play solution to transmit power and data over long distances via Ethernet or coaxial cables, reducing installation time and saving money. ePoE technology is a viable, cost-effective solution for extending transmission distances and for converting existing, coax-based analog systems into IP systems. For video security and surveillance installers, ePoE technology saves time and money by reducing overall cabling requirements, allowing for existing coax cable to be used, and minimizing the number of peripheral devices needed. For new installations, ePoE offers the ability to design long-distance applications without the need for additional repeaters.

Specifications

Brand Name Dahua Item Name Dome Camera
Type Day/Night, ePoE, IR Camera Resolution 3840 x 2160
Camera Voltage 12 VDC Focal Length 2.7 - 12 mm
Series Pro Camera Size 8 MP
Lens Type Fixed Format H.265
Hard Drive Size 128 GB

Packages

1 - UNIT - 1 10 - UNIT - 10