Abbotsford
dahn85dj62

DAHUA N85DJ62 8MP ePoE Starlight+ Network Eyeball Camera

Price $400.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N85DJ62

Description

The Dahua 8 MP Starlight+ ePoE camera offers Analytics+ functions at the edge - performing complex real-time perimeter protection surveillance, people counting, and face capture. The Dahua Analytics+ algorithms significantly improve accuracy and reliability as compared to standard intelligent features. The camera is ideal for a host of diverse applications - Starlight+, True Wide Dynamic Range, and Smart IR technologies allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments. WizMind Series devices offer the full complement of Dahua Analytics+ functions for comprehensive, human-oriented analytic solutions. WizMind Series products deliver perimeter protection, vehicle and crowd density statistics, video metadata, and advanced people counting with heat map functionality. WizMind is ideal for complex applications with demanding requirements that need advanced analytic capabilities.

Specifications

Brand Name Dahua Item Name ePoE Network Eyeball Camera
Type Starlight+ Camera Resolution 8 MP (3840 x 2160), 3072 x 2048, 3072 x 1728, 2592 x 1944, 4 MP (2688 x 1520), 3 MP (2048 x 1536), 2304 x 1296, 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.8 mm
Series Pro Cable Type Category 5e/Category 6
Camera Size 8 MP Lens Type Fixed
Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) Hard Drive Size 256 GB
Standards UL 60950-1, CAN/CSA C22.2 No.60950-1-07 EN 60950-1, FCC CFR 47 Part 15 Subpart B

Packages

1 - UNIT - 1