Abbotsford
dahn83bu82

DAHUA N83BU82 8MP LITE Series TiOC Network Eyeball Camera

Price $515.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N83BU82

Description

The Dahua Three-in-One Camera (TiOC) offers multiple features working in tandem to assist with deterrence and low-light detection while delivering high-resolution video images. The camera also features Perimeter Protection and Smart Motion Detection that offer accurate analytics. The camera is ideal for a host of diverse applications —Enhanced Starlight Technology, True Wide Dynamic Range, and Smart Dual illuminators allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.WizSense Series devices combine Dahua’s powerful Analytics+ with an intuitive and easy to use interface. WizSense devices offer Smart Motion Detection and Perimeter Protection functions that focus on human and vehicular images and ignore irrelevant images to capture important video while reducing false alarms. WizSense Series devices provide powerful general surveillance for small to medium size businesses at a sensible price.

Specifications

Brand Name Dahua Item Name Network Eyeball Camera
Type PoE, Starlight, TiOC Camera Resolution 8 MP (3840 x 2160), 6 MP (3072 x 2048), 5 MP (3072 x 1728), 2592 x 1944, 4 MP (2688 x 1520), 3 MP(2048 x 1536), 2304 x 1296, 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.8 mm
Number of Channels 4 Series Lite
Camera Size 8 MP Lens Type Fixed
Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) Hard Drive Size 256 GB
Mounting Type M12 Standards UL62368-1, CAN/CSA C22.2 No. 62368-1-14, EN62368-1, CFR 47 FCC Part 15 Subpart B Electromagnetic Compatibility Directive 2014/30/EU
Application For Outdoor Use

Packages

1 - UNIT - 1
Customers who bought this item also bought