Abbotsford
dahnk8bb7z

DAHUA NK8BB7Z 12MP ULTRA Series Vari-Focal IR Bullet Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:NK8BB7Z

Description

The NK8BB7Z network camera features Smart H.265+ video compression, reducing bandwidth and storage requirements without sacrificing video quality. The multi-pronged approach works by making reductions of useless or unimportant data wherever possible. As a result, high quality video is maintained without straining the network.These cameras feature true day/night making them suitable for applications with varying lighting conditions and onboard intelligent video system (IVS) analytics for a more efficient surveillance system.The built-in IVS features people counting and heat mapping functionality, advanced features that add business intelligence to your security system. Intelligent Analysis tracks and stores daily, weekly, monthly, and yearly people flow through a defined scene and produces a configurable report. The system uses this data to produce a Heat Map, a two-dimensional representation of data that provides an immediate visual summary of information. People Counting and Heat Mapping can identify the most active areas of a retail space providing valuable data analysis for commercial applications.

Specifications

Brand Name Dahua Item Name IP Bullet Camera
Type IR Camera Resolution 4K, 4000 x 3000
Camera Voltage 12 VDC Focal Length 4.1 - 16.4 mm
Series Ultra Camera Size 12 MP
Lens Type Motorized Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG
Hard Drive Size 128 GB Mounting Type Board-in
Standards UL60950-1, FCC CFR 47 Part 15 Subpart B, IP67, IK10 Application Outdoor

Packages

1 - UNIT - 1 10 - UNIT - 10