Abbotsford
flic133ed

LOREX C133ED 2.1MP HD 1080p MPX Fixed Dome Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:C133ED

Description

The FLIR C133ED 2.1MP HD Fixed Dome MPX camera uses the latest HDCVI technology to deliver excellent 1080p picture quality over coax cabling in any lighting condition. Ideal for retrofit applications, the camera is compatible with FLIR MPX DVRs offering an upgrade to HD resolution without the hassle of running new cables.PRODUCT FEATURES:- 2.1MP HD, 1080p @ 25/30 FPS, 1/3” CMOS, 3.6mm lens, 70ft / 21m IR - BNC output – MPX 1080p- Wall / Ceiling mountable- IP66 weatherproof rated- -22°F (-30°C) Cold Climate Capable

Specifications

Brand Name Dahua Item Name Dome Camera
Camera Resolution 1080p Camera Voltage 12 VDC
Focal Length 3.6 mm Cable Type Coaxial
Camera Size 2.1 MP Lens Type Fixed
Format MPX, HDCVI Standards IP66 Rated
Application For Retrofit Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok