LOREX C247EW2 MPX™ MULTI-FORMAT C247EW2 Motorized WDR Dome Camera
Description
The FLIR 2.1MP Motorized Varifocal WDR Dome Camera uses the latest MPX multi-format technology compatible with popular analog HD formats* to deliver excellent 1080p picture quality over coax cabling. Ideal for retrofit applications, the camera is compatible with a wide range of analog HD DVRs for maximum flexibility. True WDR capability up to 100dB ensures excellent image quality around-the-clock.
Specifications
Brand Name | Dahua | Item Name | Dome Camera |
Type | WDR, IR, Universal | Camera Voltage | 24 VAC |
Focal Length | 2.8 - 12 mm | Camera Size | 2.1 MP |
Lens Type | Motorized Varifocal | Mounting Type | Wall/Ceiling |
Standards | IP66 Rated |
Packages
1 - UNIT - 1 |