![flim316e3c12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12692972.jpg?preset=medium)
LOREX M316E3C12 MPX™ Megapixel Over Coax Security Systems
Description
The FLIR MPX M3100E Series Bundles use the latest HD-CVI technology, giving you the flexibility to upgrade security systems to HD resolution using an existing coax cable. Ideal for retrofit, upgrading to HD is now easier than ever. The 12 included dome cameras – 8 fixed lens cameras and 4 varifocal – boast full 1080p HD resolution with long range IR night vision. Plus, download the free FLIR Cloud™ app and take advantage of remote access anywhere you go on your iOS, Android, PC or Mac device.
Specifications
Brand Name | Dahua | Item Name | Network Camera |
Type | DVR, IR, Analog, Universal | Camera Voltage | 100 - 240 VAC/DC |
Focal Length | 2.8 - 12 mm | Number of Channels | 16 |
Camera Size | 2.1 MP | Format | HDCVI |
Hard Drive Size | 4 TB | Mounting Type | Wall/Ceiling |
Standards | IP66 Rated |
Packages
1 - UNIT - 1 |