Abbotsford
flime343s

LOREX ME343S 2.1MP MPX Multi-Format HD Fixed Dome Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:ME343S

Description

The FLIR 2.1MP HD Fixed Dome Camera uses the latest MPX multi-format technology compatible with popular analog HD formats* to deliver excellent 1080p picture quality over coax cabling. Ideal for retrofit applications, the camera is compatible with a wide range of analog HD DVRs for maximum flexibility.PRODUCT FEATURES:- 2.1MP HD, 1080p @ 25/30 fps, 1/2.7” CMOS, 3.6mm lens, 80ft / 24m IR- Compatible with popular analog HD formats- Backwards compatible with Analog DVRs- IP66 weatherproof rated- -22°F (-30°C) cold climate capable

Specifications

Brand Name FLIR Item Name Eyeball Dome Camera
Type Mini Camera Resolution 1928 (H) x 1088 (V)
Camera Voltage 12 VDC Focal Length 3.6 mm
Camera Size 2.1 MP Lens Type Fixed
Mounting Type Board Standards CE, FCC Certified, RoHS Compliant

Packages

1 - UNIT - 1