LOREX N133BD CAMERA IP BULLET2.1MP 3.6MM IR POE 12V
Description
IP Bullet camera with 3.6 mm lens offers HD picture quality in real time with outstanding night vision capabilities. Installation is made easy with PoE operation included. Built rugged, FLIR’s fixed IR Bullet IP cameras are suitable for both indoor and outdoor installations (IP66 rated) and cold climates (-30°C). True day or night with ICR, 2D-DNR, D-WDR.
Specifications
Brand Name | Dahua | Item Name | IP Bullet Camera |
Camera Resolution | 720p (2048 x 1536) | Camera Voltage | 12 VDC |
Focal Length | 3.6 mm | Camera Size | 2.1 MP |
Lens Type | Fixed | Format | H.264, MJPEG |
Mounting Type | Board | Standards | IP66 Rated |
Packages
1 - UNIT - 1 |