IP„¢ N243EW2 Series 2.1MP Quad HD Fixed IP Dome Camera
Description
The FLIR WDR Fixed Dome IP cameras offer exceptional performance, providing brilliant image clarity and an incredible level of detail in recordings. True WDR capability up to 100 dB ensures excellent image quality around-the-clock. Suitable for both indoor and outdoor installations (IP66 rated) and cold climates (-22 °F/-30 °C).
Specifications
Brand Name | Dahua | Item Name | Eyeball Dome Camera |
Type | PoE, WDR, IR | Camera Resolution | 1928 x 1088 |
Camera Voltage | 12 VDC | Focal Length | 3.6 mm |
Camera Size | 2.1 MP | Lens Type | Fixed |
Format | H.264, MJPEG | Mounting Type | Board |
Standards | IP66 Rated | Application | Outdoor |
Packages
1 - UNIT - 1 |