IP„¢ N247B3 Series 3MP Motorized Bullet Camera
Description
The N247 Series of FLIR motorized IP cameras offer HD picture quality with outstanding night vision capabilities. Installation is simplified with integrated PoE and remote zoom and focus adjustment, allowing for single cable installation. Built with a durable weatherproof housing, these IP Cameras are suitable for both indoor and outdoor installations and cold climates.
Specifications
Brand Name | Dahua | Item Name | Bullet Camera |
Camera Resolution | 2048 x 1536 | Camera Voltage | 12 VDC |
Focal Length | 2.7 - 12 mm | Camera Size | 3 MP |
Lens Type | Motorized Varifocal | Format | H.264, MJPEG |
Mounting Type | Board | Standards | IP66 Rated |
Application | Outdoor |
Packages
1 - UNIT - 1 |