Abbotsford
flin247v3

LOREX N247V3 3MP IP N247 Series IP Motorized Dome Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N247V3

Description

The N247 Series of FLIR Motorized IP Cameras offer HD picture quality with outstanding night vision capabilities. Installation is simplified with integrated PoE and remote zoom and focus adjustment, allowing for single cable installation. Built with a durable weatherproof housing, these IP Cameras are suitable for both indoor and outdoor installations and cold climates.PRODUCT FEATURES:- 3MP HD @ 20fps / 2MP HD @ 25/30fps, 1/3” CMOS, 2.7~12mm motorized varifocal lens, 90ft /27m IR- Onvif Profile S conformance- Remote zoom and focus adjustment- IP66 weatherproof rated / IK10 rated (N247V3 only)- Cold climate capable (-22°F/-30°C)- 12V DC / PoE (802.3af) operation

Specifications

Brand Name FLIR Item Name IP Dome Camera
Type Outdoor, Day/Night Camera Resolution 3 MP (2304 x 1296) (2048 x 1536)/1080p (1920 x 1080)/1.3 MP (1280 x 960)/720p (1280 x 720)/D1 (704 x 576/704 x 480)/CIF (352 x 288/352 x 240)
Camera Voltage 12 V Focal Length 2.7 - 12 mm
Series N247 Camera Size 3 MP
Lens Type Motorized Varifocal Format MJPEG/H.264
Mounting Type Board Application For Both Indoor and Outdoor Installations and Cold Climates

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok