8MP IP„¢ N253EA8BK Series 4K Ultra HD WDR Fixed Audio Dome, Black
Description
The FLIR 4K Ultra HD WDR fixed audio dome IP camera offers exceptional performance and an incredible level of detail in recordings. True WDR capability up to 100 dB ensures excellent image quality around the clock and H.265 delivers improved compression efficiency for significant hard drive space savings. The camera also features a built-in microphone for listen-in audio.
Specifications
Brand Name | Dahua | Item Name | Eyeball Dome Camera with Mic |
Type | WDR, IR, Night Vision and Audio (Black) | Camera Resolution | 4K, 3840 x 2160 at 15 fps |
Camera Voltage | 12 VDC | Focal Length | 2.8 mm |
Camera Size | 8 MP | Lens Type | Fixed |
Format | AAC, G.711, G.726 | Mounting Type | Ceiling, Wall |
Standards | IP67 Rated | Application | Outdoor |
Packages
1 - UNIT - 1 |