![flin253v8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986896.jpg?preset=medium)
LOREX N253V8 IP™ N253V8 Series 4K Ultra HD Fixed Vandal Dome
Description
The FLIR 4K Ultra HD Fixed Vandal Dome IP camera offers exceptional performance with 4K Ultra HD resolution, providing excellent image clarity and an incredible level of detail in recordings. H.265 delivers improved compression efficiency for significant hard drive space savings. The camera also supports edge storage for recording flexibility.
Specifications
Brand Name | Dahua | Item Name | Dome Camera |
Type | IR, Vandal Resistant | Camera Resolution | 4K, 3840 x 2160 |
Camera Voltage | 12 VDC | Focal Length | 2.8 mm |
Series | Ultra | Camera Size | 8 MP |
Lens Type | Fixed | Format | H.265, Super H.264/ H.264, MJPEG |
Hard Drive Size | 128 GB | Mounting Type | Board-in |
Standards | IP67, IK10, CE/FCC | Application | Outdoor |
Packages
1 - UNIT - 1 |