LOREX N258F5 5MP IP™ N258F5 Series 5MP Fisheye IP Dome Camera
Description
The FLIR 5MP Fisheye Dome IP Camera offers complete area coverage indoors or outdoors with configurable viewing options. H.265 delivers improved compression efficiency for significant hard drive space savings. Ultra WDR (up to 120dB) creates more detail in high-contrast scenes. The camera supports edge storage for recording flexibility and features a built-in microphone for audio monitoring.*
Specifications
Brand Name | Dahua | Item Name | Fisheye IP Network Dome Camera |
Type | WDR, PoE | Camera Resolution | 2592 x 1944 |
Camera Voltage | 12 VDC | Focal Length | 1.4 mm |
Camera Size | 5 MP | Lens Type | Fixed |
Format | H.265, H.264, MJPEG | Hard Drive Size | 128 GB |
Mounting Type | Wall/Ceiling | Standards | IP65 Rated |
Application | For Indoor/Outdoor use |
Packages
1 - UNIT - 1 |