IP„¢ N357B8 Series 4K Ultra HD WDR Motorized Bullet Camera
Description
The N357B8 4K Ultra HD WDR Motorized Bullet Camera offers exceptional performance with 8MP resolution, providing brilliant image clarity and an incredible level of detail in recordings. H.265 delivers improved compression efficiency for significant hard drive space savings and the camera supports edge storage for recording flexibility. Intelligent compression coupled with Region of Interest (ROI) optimizes video performance based on available bandwidth.
Specifications
Brand Name | Dahua | Item Name | Bullet Camera |
Type | WDR | Camera Resolution | 3840 x 2160 |
Camera Voltage | 24 VAC | Focal Length | 2.7 - 12 mm |
Camera Size | 8 MP | Lens Type | Motorized Varifocal |
Format | Advanced H.265 and Super H.264 | Hard Drive Size | 128 GB |
Mounting Type | Board | Standards | CE, FCC, IP67, IK10 |
Application | For Outdoor use |
Packages
1 - UNIT - 1 |