Abbotsford
flin437vew

LOREX 1/3 inch 3MP IP N437 Series Motorized WDR Dome Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N437VEW

Description

The FLIR Motorized WDR Bullet and Dome IP cameras offer Ultra WDR performance for high contrast scenes. Installation is simplified with integrated PoE and remote zoom and focus adjustment, allowing for single cable installation.PRODUCT FEATURES:- 3.0 MP HD @ 25/30fps, 1/3” CMOS, 3~9mm motorized varifocal lens- IR night vision range up to 100ft / 30m in total darkness- IP66 weatherproof rated, IK10 vandalproof- Ultra WDR performance ensures more accurate detail in high contrast scenes- Defog feature helps overcome environments with challenging visibility- Remote zoom & focus adjustment with motorized varifocal lens- ONVIF Profile S conformance- Centralized viewing and control with PC / Mac, supports 64GB microSD Edge storage- Built-in Tamper Detection senses if the camera has been moved or covered.

Specifications

Brand Name FLIR Item Name IP Dome Camera
Type Motorized, Ultra WDR Camera Resolution 3 MP (2048 x 1536)/1080p (1920 x 1080)/720p (1280 x 720)/D1 (704 x 576)/CIF (352 x 288)
Camera Voltage 12/24 V Focal Length 3 - 9 mm
Camera Size 3 MP Lens Type Motorized Varifocal
Format MJPEG/H.264 Mounting Type Board
Includes (3) Lens

Packages

1 - UNIT - 1