4MP 2.88mm IP Series Wi-Fi Vandal Dome Camera
Specifications
Brand Name | Dahua | Item Name | Dome Camera |
Type | Vandal Resistant, MSD, Wi-Fi | Camera Voltage | 12 VDC |
Focal Length | 2.8 mm | Camera Size | 4 MP |
Lens Type | Fixed | Format | H.265 |
Mounting Type | Wall/Ceiling |
Packages
1 - UNIT - 1 |