LOREX P143E4 IP™ P143E4 Series 4MP HP Dome Camera
Description
The FLIR 4MP HD IP Dome Camera offers exceptional 4MP (2688×1520) resolution for an incredible level of detail. True WDR capability up to 100dB ensures excellent image quality around the clock, and H.265 delivers improved compression efficiency for significant hard drive space savings. Installation is made simple with integrated PoE, allowing for single cable installation.
Specifications
Brand Name | Dahua | Item Name | Mini Eyeball Dome Camera |
Type | PoE | Camera Resolution | 2688 x 1520 |
Camera Voltage | 12 VDC | Focal Length | 2.8 mm |
Camera Size | 4 MP | Lens Type | Fixed |
Format | H.265, H.264, MJPEG | Mounting Type | Board |
Standards | CE, FCC, IP66 | Application | For Outdoor use |
Packages
1 - UNIT - 1 |