LOREX PE133E 3MP HD IP™ Fixed Eyeball Dome
Description
The FLIR 3MP HD IP Cameras offer exceptional 3MP (2048×1536) resolution for an incredible level of detail, available in bullet and dome housings. Installation is made simple with integrated PoE, allowing for single cable installation. Weatherproof IP66 rated housing and long range night vision make this camera suitable for almost any application.
Specifications
Brand Name | FLIR | Item Name | IP Dome Camera |
Type | Eyeball | Camera Resolution | 3 MP (2048 x 1536)/1080p (1920 x 1080)/720p (1280 x 720)/D1 (704 x 576/704 x 480)/CIF (352 x 288/352 x 240) |
Camera Voltage | 12 V | Focal Length | 2.8 mm |
Series | PE133 | Camera Size | 3 MP |
Lens Type | Fixed | Format | MJPEG/H.264 |
Mounting Type | Board | Standards | CE Certified, FCC Approved |
Application | For Almost any Application |
Packages
1 - UNIT - 1 |