Abbotsford
flipe133f

LOREX PE133F 4MP HD IP™ Eyeball Dome Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:PE133F

Description

The FLIR 4MP HD IP Cameras offer exceptional 4MP (2688×1520) resolution for an incredible level of detail, available in bullet and dome housings. True WDR capability up to 100dB ensures excellent image quality around the clock, and intelligent compression optimizes video performance based on available bandwidth. Installation is made simple with integrated PoE, allowing for single cable installation.

Specifications

Brand Name FLIR Item Name IP Dome Camera
Type Eyeball Camera Resolution 4 MP (2688 x 1520)/3.7 MP (2560 x 1440)/3MP (2304 x 1296)/1080p (1920 x 1080)/1.3 MP (1280 x 960)/720P (1280 x 720)
Camera Voltage 12 V Focal Length 2.8 mm
Series PE133 Camera Size 4 MP
Lens Type Fixed Format MJPEG/H.264
Mounting Type Board Standards CE Certified, FCC Approved
Application For Almost any Application

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok