![onqf2284](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331979662.jpg?preset=medium)
PASS & SEYMOUR F2284 1-Gang Cat5 Black and White Bullet Camera, White
Description
As easily installed as the color bullet camera, the black and white camera is a cost-effective home security option.FEATURES AND BENEFITS:• Wiring with Cat 5 makes for a more cost effective installation.• Weatherproof for indoor/outdoor application.• Can be seen over the Internet, TV and monitors.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | HDCVI Bullet Camera | Type | Bullet Camera |
Camera Resolution | 420 Horizontal TV Lines | Camera Voltage | 12 VDC |
Cable Type | Category 5 | Camera Size | 510 MP |
Format | NTSC/PAL | Mounting Type | Wallplate |
Standards | RoHS Compliant | Application | For Residential Use |
UPC | 871744103285 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |