Color Bullet Camera
Description
COLOR CAMERA W/WALLPLATE
Specifications
Brand Name | On-Q | Item Name | Bullet Camera |
Type | 92°, 1-Gang, PoE | Camera Voltage | 12 VDC |
Cable Type | Category 5e | Mounting Type | Wallplate (included) |
Display | Full Color, LCD Screen | Includes | Wallplate |
UPC | 871744103315 |
Packages
1 - UNIT - 1 |