
SATCO LIGHTING 120V 1900LM BULLET LED Security Light with WIFI Camera, Bronze
Description
Bullet Outdoor SMART Security Camera with Starfish enabled and brown finish.
Specifications
Brand Name | Satco Products | Item Name | Security Light with Camera |
Voltage Rating | 120 - 277 V | Lamp Type | LED |
Housing Finish | White | Lamp Wattage | 20 W |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lumens | 1900 lm |
Housing Material | Metal | Standards | cETLus Listed, California T24 2016 and 2019 JA8 Compliant, FCC Approved |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |