DAHUA A52AJ62 5MP 2.8mm PRO Series Starlight IR HDCVI Fixed Eyeball Camera, White
Description
Experience the superior clarity of Dahua’s 5 MP HDCVI cameras for vast coverage and superior image details. The 5 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera uses a STARVIS sensor and next-generation ISP chip technology developed by Dahua to deliver stunning video. This home-grown ISP features the latest image processing algorithms and is optimized for surveillance camera operations. With total control of the ISP features and production, Dahua can offer the latest security systems at a cost-effective price.PRODUCT FEATURES:- 1/2.8-in. 5 MP Progressive-scan STARVIS CMOS Sensor - 5 MP (2592 x 1944) at 20 fps Maximum Resolution - 2.8 mm Fixed Lens - Starlight Technology for Low-light Applications - True Wide Dynamic Range (120 dB) and 2D/3D Noise Reduction - Built-in Microphone - HD or SD Output, Switchable - Maximum IR Length 50 m (164 ft), Smart IR - IP67 Ingress Protection
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |