![dahdhilm43f200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/191982310.jpg?preset=medium)
DAHUA DHI-LM43-F200 43-in. Full HD LCD Monitor
Description
43 inch Full HD LCD monitor features wide-viewing angle. 1080p Full HD resolution. High-fidelity digital signal processing for Vivid video. Fast response time (8 ms) with no image ghosting. Built-in speakers. 16.7 Million colors. Supports HDMI, VGA and USB video input. Low energy Consumption for long service life.
Specifications
Brand Name | Dahua | Item Name | LED Monitor |
Monitor Size | 42-1/2 in | Monitor Resolution | 1920 x 1080 |
Monitor Voltage | 100 - 240 VAC | Display | Full HD |
Standards | EN 55032:2015(Class A), EN 61000-3-2:2014, EN 61000-3-3:2013, EN 55024:2010+A1:2015, EN 50130-4:2011+A1:2014, EN55035:2017 |
Packages
1 - UNIT - 1 |