![dahdhilm27b200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274174952.jpg?preset=medium)
DAHUA DHI-LM27-B200 27-inch Full HD LED Monitor
Description
27-inch Full HD LED Monitor. High-fidelity Digital Signal Processing for Vivid Video. 1920 x 1080p Resolution; 16:9 Aspect Ratio. Narrow Bezel Design Offers 178°/178° Viewing Angles. 16.7 Million Colors. Supports HDMI and VGA Video Inputs. Blue Light Filter. Compatible with VESA Mounting Patterns. Low Energy Consumption for a Long Service Life.
Specifications
Brand Name | Dahua | Item Name | LED Monitor |
Monitor Size | 27 in | Monitor Resolution | 1920 x 1080 |
Monitor Voltage | 110 - 240 VAC | Display | Full HD |
Standards | EN 62368-1:2014+A11:2017, CFR 47 FCC Part 15 subpart B ANSI C63.4-2014 EN 55032:2015, EN IEC 61000-3-2:2019, EN 61000-3-3:2013+A1:2019, EN 55024:2010 +A1:2015, EN 50130-4:2011 +A1:2014, EN 55035:2017 |
Packages
1 - UNIT - 1 |