Abbotsford
dahdhivth5422hw

DAHUA DHI-VTH5422HW 2-Wire IP Indoor Monitor, White Bezel

Price $490.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-VTH5422HW

Description

Equipped with high-performance processor, the digital indoor monitor adopts 7" capacitive touch screen, 2.5D screen glass, and full-screen bezel-less design. It supports standard PoE, 2-wire digital communication, and power over two-wire switch, and has 6-channel alarm input and 1-channel alarm output.

Specifications

Brand Name Dahua Item Name IP Indoor Monitor
Monitor Size 7 in Monitor Resolution 1024 x 600 WVGA
Monitor Voltage 12 VDC Mounting Type Surface
Display 7 in TFT Capacitive Touchscreen

Packages

1 - UNIT - 1
Customers who bought this item also bought