Abbotsford
gec9l18bbb301

ABB 9L18BBB301 3 Pole 600V GE Controls Secondary Arrestor Surge

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:9L18BBB301

Description

Non-PCB Protective Capacitor with 0 to 650 V voltage rating, 715 V maximum voltage, three poles per unit, internal discharge resistors for indoor or outdoor application. Surge protection for AC generators, synchronous condensers and large motors. Time proven GE dielectric system. Dielektrol Non-PCB insulating fluid. Provides turn-to-turn insulation protection by reducing steepness of wave fronts applied to or reflected within the machine. Used in combination with TRANQUELL GE station arresters for optimum protection. Protective capacitors contain a film dielectric and hermetically sealed bushings, which permit mounting of the capacitors in an upright position or on their side.

Specifications

Brand Name Emerson Sub Brand Dielektrol®
Item Name Protective Capacitor with Internal Discharge Resistor Type Non-PCB
kV Rating 0.715 V Capacitance 1 µF
Application For Indoor or Outdoor Application, Surge Protection for AC Generators, Synchronous Condensers and Large Motors UPC 783175597147

Packages

1 - UNIT - 1