![entc604g5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11534596.jpg?preset=medium)
ABB C604G5 600V 5KVar, 3PH, ABB Power Factor Correction Capacitor, Enclosure Series 43, NEMA1
Description
CLMD 43 to 83 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source. Features include: Dry, environmentally safe construction, self healing capability, patented internal protected elements. Easy electrical connection to large terminals. Convenient grounding lug. Mounting feet for easy installation.
Specifications
Brand Name | ABB | Item Name | Capacitor |
Type | Low Voltage | kV Rating | 0.6 |
kVAR Rating | 5 | Connection | Grounding Lug |
Frequency Rating | 60 Hz | Phase | 3 |
Mounting | Floor/Wall | Application | For General Power Factor Correction |
UPC | 888614075450 |
Packages
1 - UNIT - 1 |