
ELECTROTEK R333-15K480V 15k 480V R333 Loose Capacitor
Description
Specifications
Brand Name | Electrotek | Item Name | Pump Jack Loose Capacitor |
kV Rating | 0.48 | kVAR Rating | 15 |
Capacitance | 19.2 µF | Connection | 1/4 in Female Push-On |
Dimensions | 190 mm L x 64 mm W | Series/Model | R333 |
Frequency Rating | 50/60 Hz | Phase | 3 |
Temperature Rating | -40 to 45 °C | Material | Seamless Aluminum |
Mounting | Stud | Includes | 3 ft Tin Plated Wire, Plastic Safety Cap Over Discharge Resistors and Wire Connection |
Standards | UL and cUL Listed, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2 | Application | Use in Harmonic Filters |
Packages
1 - UNIT - 1 |