
CIRCA METALS 181.RAW 1”x18” c/w Wedge Hydel Rock Anchor, Steel
Description
Rock anchor 1x12 c/w wedge. F/solid rock or in stone or concrete walls. Made from 1” round steel, with drop forged eye, flattened at the top.
Specifications
Brand Name | Hydel | Item Name | Rock Anchor with Wedge |
Diameter | 1 in | Overall Length | 18 in |
Material | Forged Steel | Standards | CSA No. A-2 |
Application | For Solid Rock or in Stone or Concrete Walls |
Packages
1 - UNIT - 1 |