Abbotsford
hyd400sap

CIRCA METALS 20 inch x 20 inch 3/4 inch x 1 inch Rod Diameter Hydel Square Anchor, Steel

Price $167.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:400.SAP

Description

Plate square anchor area 400, hot dip galvanized.

Specifications

Brand Name Hydel Item Name Square Anchor Plate
Size 3/4 x 1 in Rod Material Steel
Color/Finish Hot-Dipped Galvanized Dimensions 20 x 20 in

Packages

1 - UNIT - 1