![tabgh2tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969808.jpg?preset=medium)
ABB GH2TB 4 sol. to 2/0 str. Blackburn® Type GH Bronze Ground Clamp Connector
Description
BLACKBURN® GH type ground clamp connector made of bronze. Furnished with silicon bronze bolt, nut and lockwasher. For clamping cable or wire to flat surface.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Parallel Ground Clamp | Type | Double |
Main Conductor Size | 4-2/0 AWG | Tap Conductor Size | 4-2/0 AWG |
Material | Bronze | For Use With | Flat Conductor |
Application | For Clamping Cable or Wire to Flat Surface | UPC | 786210101255 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |