ABB GH3TB 2/0 sol. to 250 kcmil Blackburn® Type GH Bronze Ground Clamp Connector
Description
BLACKBURN® GH type ground clamp connector made of bronze. Furnished with silicon bronze bolt, nut and lockwasher. For clamping cable or wire to flat surface.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Parallel Ground Clamp | Type | Ground Clamp |
Conductor Range | 2/0 AWG - 250 kcmil | Material | Copper |
Application | For Clamping Cable or Wire to Flat Surface | UPC | 786210101507 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |