Blackburn® Type GH Bronze Ground Clamp Connector
Description
Parallel single clamp.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Type GH, Parallel |
Conductor Range | 300 - 500 kcmil | Material | Bronze |
Application | For Round/Flat Conductor | UPC | 786210101750 |
Packages
1 - UNIT - 1 |