![tabpae39399b3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421716.jpg?preset=medium)
ABB PAE3939-9-B3 Type PAE Parallel Groove Clamp, Aluminum
Description
Aluminum Type PAE - Parallel Groove Clamp, Extruded Type for Wire Range Main: 397.5 ACSR-3/0 str, 2/0-6 AR Tap: 397.5 ACSR-3/0 str, 2/0-6 AR.
Specifications
Brand Name | ABB | Item Name | Parallel Groove Clamp with B3 Contax |
Type | Extruded | Main Conductor Size | 3/0 AWG 397.5 ACSR Stranded, 2/0-6 AWG AR |
Tap Conductor Size | 3/0 AWG 397.5 ACSR Stranded, 2/0-6 AWG AR | Material | Aluminum |
UPC | 783786806294 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 40 - UNIT = 40 |