×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabpae41419b3

ABB PAE4141-9-B3 Blackburn® Type PAE - Parallel Groove clamp, Extruded type

Price $23.2596 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PAE4141-9-B3

Description

Parallel groove clamp for use on aluminium, ACSR and copper conductors. Prevents oxidation on copper-to-aluminium connections.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Parallel Groove Clamp with Contax Inhibitor Type Parallel Groove Clamp
Main Conductor Size 4/0 ACSR - 2 AWG Solid 4 - 6 AR Tap Conductor Size 4/0 ACSR - 2 AWG Solid 4 - 6 AR
Conductor Range 4/0 ACSR - 2 Sol 4 - 6 AR Material Galvanized Steel
UPC 783786118885

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok