HUBBELL YDS27 HYSPLICE JUMPER SLEEVE3/0 CU
Description
HYSPLICE Single Sleeve Full Tension Splice, Accommodates Wire: 3/0 Cu STR (Hard, Medium, or Soft Drawn), Die Index: 167, Made of copper tubing, Installed with standard tools and dies.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Compression Splice | Size | 6-3/4 in L |
Conductor Size | 3/0 (7, 19) AWG | Overall Length | 6.83 in |
Type | YDS | Series/Model | YDS |
Contact Material | Copper | Connection Type | Splice |
Color | Black | Finish | Unplated |
Standards | RoHS Compliant | Application | For Stranded Copper Conductors |
UPC | 781810014639 |
Packages
1 - UNIT - 1 |