Abbotsford
buryds29

HUBBELL 7.5 inch Hysplice Full Tension Sleeve

Price $198.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YDS29

Description

Hysplice, 250 (7, 19, 37) Str. , 7-1/2 in L, Full Tension Sleeve for All Aluminum Compressed and Compact Conductors.Features: Made Of Pure Copper Tubing, Designed To Develop The Full Rated Breaking Strength Of Hard Drawn Or Medium Hard Drawn Copper Conductor, Installed With Standard Tooling, Tools, Die Set Catalog Number, And (number Of Crimps): Y35, Y750 Tool, U169 Die, (9), Y45 Tool, U169 Die With PT-6515 Adapter, (9), Y46 Tool, U169 Die With PUADP-1 Adapter, (9), Y48B Tool, C169 Die, (3), Y60BHU Tool, L169 Die, (3), Die Index: 169 Element A, Conductor Type: Stranded Copper

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Splice Connector Size 7-1/2 IN Length
Conductor Size 250 kcmil (7, 19, 37) Overall Length 7-1/2 in
Type YDS Series/Model YDS
Contact Material Copper Connection Type Splice
Color Black Standards RoHS Compliant
Application Stranded Copper Conductors UPC 781810014646

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok